Shop All Cable and Wire Cutters
Facom
18-1/2" Cable Cutter, Shear Cut
Mfr # FA-412.150AVSE
Zoro # G4611616
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 18 1/2 in
- Cutting Action Shear Cut
- Handle Type Bi-Layer Insulated
- Standards VSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FA-412.150AVSE
- Zoro # G4611616
- UPC # 662679983932
- Country of Origin France
- Category Cable and Wire Cutters
Dimensions
Overall Length | 18 1/2 in |
Jaw Length | 2 1/4 in |
Details
Primary Application | Electrical Cable |
Cutting Action | Shear Cut |
Handle Type | Bi-Layer Insulated |
Standards | VSE |
Features | 2-Color Warning Handle; Forged Safety Stops |
Cutting Capacity Communication Cable | 17-3/4 in |
Item | Insulated Cable Cutter |
Handle Design | 2-Component Comfort Grip |
Jaw Material | Steel |
For Maximum Wire Thickness | 17 3/4 in |
Includes Cushioned Grip | Yes |
Handle Color | Orange; Yellow |
Insulated | Yes |
Weight | 4.7 lb |
For Use With | Cables |
Description
Insulated Cable Cutter, Cutting Action Shear, Features 2 Color Warning Handle Insulation - Color Changes From Orange To Yellow If Insulation Integrity Compromised, Forged Safety Stops, High Performance Compact Tool, For Maximum Wire Thickness 17 3/4 in, Handle Color Orange; Yellow, Includes Cushioned Grip Yes, Insulated Yes, Jaw Length 2 9/32 in, Jaw Material Steel, Overall Length 18 1/2 in, Standards VSE, Weight 4.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 300 SBA)
- GREENLEE Bender Assy 555 Classic (555C)
- HOUGEN 13/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12726)
- DEWALT 3/4" x 6" x 8" SDS+ Hammer Bit (DW5453)
- JONARD TOOLS Web Slitter And Shaving Tool (WSS-4625)
- WESTWARD 31-1/2" Cable Cutter, Shear Cut, 2-1/8" Cap (10D451)
- CAMPBELL CHAIN & FITTINGS Hydraulic Chain Cutter, #44 (7508495)
- BESSEY 6-1/2" Cable Cutter, Shear Cut (D49)
- WESTWARD 8-1/4" Cable Cutter, Shear Cut, 9/32" Cap (10D462)
- HUSKIE TOOLS 17" Bar & Chain Cutter, Center Cut (S-32CC)
- KLEIN TOOLS Diagonal Cutting Pliers, Bell System, W and V Notches, 5-Inch (D528V)
- Facom Cable and Wire Cutters