Shop All Sockets
Facom
16mm Drive, Metric Socket, 6, 12 Points
Mfr # FM-76.16
Zoro # G4822142
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 16mm
- SAE or Metric Metric
- Number of Points 6, 12
- Overall Length 7 1/64 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 16mm |
Overall Length | 7 1/64 " |
Socket Sizes | 16mm |
Socket Size | 16 mm |
Overall Width | 7 1/32 in |
Details
SAE or Metric | Metric |
Number of Points | 6, 12 |
Material | Alloy Steel |
Finish | Satin |
Features | Angled |
Head Style | Fixed Head |
Item | Angled Open Socket Wrench |
Measurement Type | Metric |
Handle Material | Alloy Steel |
Insulated | No |
Head Type | Standard |
Tether Style | Not Tether Capable |
Wrench Shape | L |
Socket Shape | 12-Point, 6-Point |
Number of Wrench Heads | 2 |
Non-Sparking | No |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 16 mm, Socket Shape 12-Point, 6-Point, Metric, Overall Length 7 1/64 in, Overall Width 7 1/32 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----B4---21)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 13/16" x 15/16"-Spline (JSBV2630)
- SUNEX 3/8" Drive Impact Socket 6 (308M)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75LJ060AA3)
- FACOM 17mm Drive, Metric Socket, 6, 12 Points (FM-76.17)
- FACOM 6mm Drive, Metric Socket, 12 Points (FM-66A.6X7)
- FACOM 14mm Drive, Metric Socket, 6, 12 Points (FM-76.14)
- FACOM 6mm Drive, Metric Socket, 6, 12 Points (FM-76.6)
- FACOM 18mm Drive, Metric Socket, 12 Points (FM-66A.18X19)
- FACOM 10mm Drive, Metric Socket, 12 Points (FM-66A.10X11)
- CTA MANUFACTURING SOCKET X DEEP METRIC 8MM (CTA1708)
- Facom Sockets