Shop All Sockets
Facom
16mm Drive, Metric Socket, 12 Points
Mfr # FM-66A.16X17
Zoro # G4822623
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 16mm
- SAE or Metric Metric
- Number of Points 12
- Overall Length 9 7/16 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 16mm |
Overall Length | 9 7/16 " |
Socket Sizes | 16 x 17mm |
Output Drive Size | 17mm |
Socket Size | 16 mm, 17 mm |
Overall Width | 29/32 in, 15/16 in |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Item | Double Flex Head Socket Wrench |
Head Style | Flex Head |
Standards | DIN 899, ISO 1711-1, NF ISO 1711-1 |
Handle Material | Alloy Steel |
Measurement Type | Metric |
Socket Shape | 12-Point |
Non-Sparking | No |
Number of Wrench Heads | 2 |
Insulated | No |
Tether Style | Not Tether Capable |
Wrench Shape | L |
Head Type | Flexible |
Bolt Through Design | No |
Description
Socket End Wrench, Socket Size 16 mm, 17 mm, Socket Shape 12-Point, Metric, Overall Length 9 7/16 in, Overall Width 29/32 in, 15/16 in, Number of Wrench Heads 2, Head Type Flexible, Wrench Shape L, Alloy Steel, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12069)
- JACOBS JK100-MT2 High Torque / High Precision Keyless 10mm Chuck with shank (31407D)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET CHECK NUT 9PC METRIC BLK (MTCN9KM)
- HALDER SIMPLEX Soft Face Hammer, 2-1/2 lb., 13-3/4" L (3026050)
- FACOM 8mm Drive, Metric Socket, 6, 12 Points (FM-76.8)
- FACOM 5/16" Drive, SAE Socket, 6, 6 Points (FF-75.5/16)
- FACOM 13mm Drive, Metric Socket, 6, 12 Points (FM-76.13)
- FACOM 7/16" Drive, SAE Socket, 6 Points (FF-75.7/16)
- FACOM 3/4" Drive, SAE Socket, 6 Points (FF-75.3/4)
- FACOM 16mm Drive, Metric Socket, 6, 12 Points (FM-76.16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (DW-1/2D15MM)
- Facom Sockets