Shop All Insulated Sockets
This Product is Discontinued
Facom
1/4 in Drive Socket Bit Metric (Discontinued)
Mfr # FM-RT.5AVSE
Zoro # G4527074
This Product is Discontinued
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Hex Bit
- Number of Points 6
- SAE or Metric Metric
- Overall Length 1 29/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Facom
- MFR # FM-RT.5AVSE
- Zoro # G4527074
- UPC # 662679985004
- Country of Origin France
- Category Insulated Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 29/64 in |
Tip Size | 5 mm |
Socket Depth | Standard |
Size | 5mm |
Insert Length | 33/64 in |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
SAE or Metric | Metric |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
Standards | Up To 1000V AC or 1500V DC |
Bit Style | Hex |
Category Type | Socket Bits |
Drive Type | Square |
Impact Rated | No |
Measurement Type | Metric |
Insulated | Yes |
Tip Style | Hex |
Replaceable Insert | No |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Description
Socket Bit, Insert Length 33/64 in, Replaceable Insert No, Metric, Tip Size 5 mm, Tip Style Hex, Overall Length 1 29/64 in, Drive Size 1/4 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.