Shop All Sockets
This Product is Discontinued
Facom
1/4 in Drive, 10mm 12 pt Metric Socket, 6 Points (Discontinued)
Mfr # FM-R.10AVSE
Zoro # G4586556
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Socket Type Insulated
- SAE or Metric Metric
- Number of Points 6
- Overall Length 55/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 55/64 in |
Size | 10mm |
Socket Sizes | 10mm |
Socket Depth | Standard |
Socket Size | 10 mm |
Details
Socket Type | Insulated |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Insulated |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012 |
Item | Insulated Socket |
Features | For Manual Use; For Working on Live Components Up to 1000V AC and 1500 DC |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Insulated | Yes |
Tether Ready | No |
Description
Insulated Socket, Socket Size 10 mm, 12-Point, Alloy Steel, Insulated, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.