Shop All Sockets
Facom
13mm Drive, Metric Socket, 6, 12 Points
Mfr # FM-76.13
Zoro # G4822106
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 13mm
- SAE or Metric Metric
- Number of Points 6, 12
- Overall Length 5 63/64 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 13mm |
Overall Length | 5 63/64 " |
Socket Sizes | 13mm |
Overall Width | 6 9/54 in |
Socket Size | 13 mm |
Details
SAE or Metric | Metric |
Number of Points | 6, 12 |
Material | Alloy Steel |
Finish | Satin |
Head Style | Fixed Head |
Features | Angled |
Item | Angled Open Socket Wrench |
Measurement Type | Metric |
Handle Material | Alloy Steel |
Head Type | Standard |
Tether Style | Not Tether Capable |
Number of Wrench Heads | 2 |
Socket Shape | 12-Point, 6-Point |
Non-Sparking | No |
Insulated | No |
Wrench Shape | L |
Bolt Through Design | Yes |
Description
The FACOM FM-76.13 13mm Drive Metric Socket Wrench is the perfect tool for loosening and tightening nuts and bolts. With a satin finish, this 6, 12 point socket wrench has an overall length of 5 63/64 in. and an overall width of 6 9/54 in. It has a 13mm drive size and alloy steel construction for superior strength. The head type is standard with a 13mm socket sizes on each end. The FACOM FM-76.13 13mm Drive Metric Socket Wrench is ideal for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Plastic/SS (RT4-0044)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- MAYHEW 460-1/4 Line-Up Punch (22005)
- BUCKET BOSS Bucket Grip (08010)
- FACOM 21mm Drive, Metric Socket, 6, 12 Points (FM-76.21)
- FACOM 9mm Drive, Metric Socket, 6, 12 Points (FM-76.9)
- FACOM 6mm Drive, Metric Socket, 6, 12 Points (FM-76.6)
- FACOM 6mm Drive, Metric Socket, 12 Points (FM-66A.6X7)
- FACOM 5/16" Drive, SAE Socket, 6, 6 Points (FF-75.5/16)
- FACOM 8mm Drive, Metric Socket, 6, 12 Points (FM-76.8)
- URREA 3/8"drive, 13mm, 6 point short socket. (5213HM)
- Facom Sockets