Shop All Sockets
Facom
10mm Drive, Metric Socket, 12 Points
Mfr # FM-66A.10X11
Zoro # G4822596
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 10mm
- SAE or Metric Metric
- Number of Points 12
- Overall Length 7 7/8 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 10mm |
Overall Length | 7 7/8 " |
Socket Sizes | 10 x 11mm |
Output Drive Size | 11mm |
Socket Size | 10 mm, 11 mm |
Overall Width | 45/64 in, 7 7/8 in |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Standards | DIN 899, ISO 1711-1, NF ISO 1711-1 |
Head Style | Flex Head |
Item | Double Flex Head Socket Wrench |
Measurement Type | Metric |
Handle Material | Alloy Steel |
Number of Wrench Heads | 2 |
Non-Sparking | No |
Socket Shape | 12-Point |
Head Type | Flexible |
Tether Style | Not Tether Capable |
Insulated | No |
Wrench Shape | L |
Bolt Through Design | No |
Description
Socket End Wrench, Socket Size 10 mm, 11 mm, Socket Shape 12-Point, Metric, Overall Length 7 7/8 in, Overall Width 45/64 in, 7 7/8 in, Number of Wrench Heads 2, Head Type Flexible, Wrench Shape L, Alloy Steel, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Nibbler, 3200 SPM, 17 CFM, For 18 Ga (325B)
- GEARWRENCH Panel Clip Pliers (KDS3705)
- DRILL AMERICA 1-3/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/32)
- LENOX Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (71846D2B51735)
- FACOM 7/16" Drive, SAE Socket, 6 Points (FF-75.7/16)
- FACOM 3/8" Drive, SAE Socket, 6 Points (FF-75.3/8)
- FACOM 30mm Drive, Metric Socket, 6, 12 Points (FM-76.30)
- FACOM 13mm Drive, Metric Socket, 6, 12 Points (FM-76.13)
- FACOM 16mm Drive, Metric Socket, 6, 12 Points (FM-76.16)
- FACOM 9mm Drive, Metric Socket, 6, 12 Points (FM-76.9)
- TEKTON 3/8 Inch Drive x 7 mm Deep 6-Point Socket (SHD13107)
- Facom Sockets