Shop All Handles, Frames and Braces
Facelift
Phoenix Pole Tip
Mfr # FWPPA
Zoro # G507474608
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Height 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facelift
- MFR # FWPPA
- Zoro # G507474608
- Country of Origin United Kingdom
- Category Handles, Frames and Braces
Dimensions
Length | 5 in |
Height | 1 in |
Width | 1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Odor Eliminator, 32 oz., Lavender, PK12 (910162-QC12)
- BOARDWALK Standard, 500 Sheets, White, 96 PK (B6150)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Black, 8 1/4 in Dia, Open Top, LLDPE (FG295500BLA)
- GEORGIA-PACIFIC Soap Dispenser, Foam, Automatic, Bottle (52065)
- FACELIFT Phantom Clamp Assembly 7 (PH-CL-7)
- UNGER TelePlus Pole 4 Section 24 Foot (TV750)
- BRUSKE PRODUCTS Bolt-On Handle, Wood, 60 x 1-1/8 in. (6031-R)
- VIKAN 3 11/32 in Adapter, White, Polypropylene (29955)
- CORTECH Threaded Wet Mop Handle, White, Fiberglass (204015J)
- UNGER Grip for TelePlus Pole 5 Section (10954)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Yellow, Aluminum (29596)
- Facelift Handles, Frames and Braces