Shop All Fabric & Sewing
Facelift First
853 Marine Grade Upholstery Vinyl Fabric; Mist
Mfr # FA1364928
Zoro # G504150222
$41.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Facelift First
- MFR # FA1364928
- Zoro # G504150222
- UPC # 797410938312
- Country of Origin China
- Category Fabric & Sewing
Description
Backing is a Hi-Loft 100% Polyester QUV: ASTM D-4329/CFFA-2 c2- Passes 650 hours Passes Pink Stain (ASTM E-1428) Stitching Strength DIN 54301 lbs (min): Warp=13, Fill=9.5 Anti-Fungal, Antibacterial, Anti-Static. Adhesion ASTM D-751/CFFA 3: Warp: 3.3 lbs, Fill 3.3 lbs.
Features- Marine Grade Upholstery Vinyl
- White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl
- This transfer is due to the wide range of dyes now being used in clothing coming from different countries
- This is not a defect to the vinyl
- J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing
- Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye
- Remove most stains with a soft cloth or sponge, mild soap & water
- If stubborn stains remain, use a soft brush
- Rinse Thoroughly with clean water & wipe dry
- Do Not Use Powered Abrasives or Steel Wool
- Products of this nature will always result in additional damage
- Mild Soap & Water
- Upholstery Outdoor Automotive Seating
- Color: Mist
- Abrasion: Exceeds 50,000 Double Rubs
- Backing Content: 100% Polyester
- Backing Weight: 5.70 oz Per Lineal Yard
- Cold Crack: Cold Crack is equal to or greater than -23 degrees Celsius & -10 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyvinyl Chloride
- Elongation: CFFA 17 / ASTM D-751: Warp: 67 %, Fill: 149%
- Fire Retardancy: Passes BIFMA X5.7- Fabrics class A, IMO A.652 16 8.2 & 8.3 UFAC Class 1 NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E BIFMA Class 1
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 500 hours
- Mildew: Mildew Resistant
- Tearstrength: Passes CFFA-16C - Warp = 23 lbs & Fill = 32 lbs
- Tensilestrength: Passes ASTM D751 - Warp &
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Labeling and Cover-Up Tape, Width 1/3 In (652)
- EXACT Paper, Brites, , 500Sh, Rd Pk (WAU26751)
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, White, 2000 Count (729302)
- ICE-BRIX Ice-Brix™ Biodegradable Packs, 6 oz., 5 1/2" x 4" x 3/4", White, 96/Case (IBB6)
- FACELIFT FIRST 11 Fire Retardant Vinyl Tarpaulin with 100 Percent Polyester Woven Scrim 1000 x 1300 Denier Fabric; Red (FA1364906)
- BETTERBEDS Marine 6859 Marine Grade Upholstery Vinyl Fabric; Antique Green (BE1578361)
- DIGNITY 94 100 Percent Polyester Fabric, Aluminum (DIGNI94)
- DESIGNER FABRICS 54 in. Wide Green- Red- Yellow And Off White- Floral Paisley Contemporary Upholstery Fabric (K0021B)
- PAPILION Papilion R07420538015050YD 1.5 in. Grosgrain Ribbon 50 Yards - Pink (R07420538015050YD)
- SCREENING Screening 72 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE72BLAC)
- PHIFERTEX PLUS Phifertex Plus 3013966 Woven Vinyl Coated Polyester Mesh Fabric; Garden Green DB6 (PHIFEP3013966)
- Facelift First