Shop All Fabric & Sewing
Facelift First
11 Fire Retardant Vinyl Tarpaulin with 100 Percent Polyester Woven Scrim 1000 x 1300 Denier Fabric; Red
Mfr # FA1364906
Zoro # G304161602
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facelift First
- MFR # FA1364906
- Zoro # G304161602
- UPC # 797410939968
- Country of Origin China
- Category Fabric & Sewing
Description
Woven High Tenancity, Low Shrinkage Polyester Scrim. Weight of Polyester Scrim is 4.72 oz per sq. yd. Mullen Hydrostatic (ASTM D751-89sec.34.2 psi per side): 300 Taber Abrasion (ASTM D3389-94MethA H-22 Wheels 1 kg load): 1000cycles Adhesion Strength (ASTM D751 lbf/in): 25 ilb per square in.
Features- Fire Retardant Coated Vinyl Tarpaulin with 100% Polyester Woven Scrim 1000x1300 denier.
- Do not use bleach or vinegar for cleaning
- These will degrade fabric over time, causing discoloration & shorter lifetime
- Use a mild dish soap for cleaning
- Tent Tarpaulin Protective Covers Banners, Flags, Signs Bags, Backpacks
- Color: Red
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Content: 100% Polyvinyl Chloride
- Denier: 1000 x 1300 denier
- Fire Retardancy: CAN/ULC-S109-14 CAN/ULC-S109 NFPA701. Motor Vehicle Safety Standard 302. CPAI-84 Tent Wall.
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
- Mildew: Mildew Resistant
- Tearstrength: ASTM D751, Warp 140 Lbs, Fill 120 lbs
- Tensilestrength: Passes ASTM D751 - Warp = 675 lbs & Fill = 635 lbs
- Style: Solids & Plain
- Thickness: 0.5 mm
- Thread Count: 17 x 18 Square in.
- Width: 61"
- Weight: 31.35 oz per Linear Yard, 18.50 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, G2, Ultra Fine, Be, PK12 (31278)
- MATTEL Hot Wheels Basic Car Black (L2593)
- BETTER OFFICE PRODUCTS Large Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets, 300 Total Sets, 6PK (66106)
- DAMPRID Moisture Absorber, 10-1/2oz Bag, 500 sq ft (FG01FFESB)
- DESIGNER FABRICS 54 in. Wide Green- Contemporary Floral Jacquard Woven Upholstery Fabric (B601)
- DESIGNER FABRICS 54 In. Wide Light Blue- Floral Vine Outdoor- Indoor- Marine Scotchgarded Fabric (F628)
- POLITICAL Okamoto Clear Plastic 30 Guage UV & Fire Retardant Cold Crack with No Paper Fabric (OKAMOCLEAR30NP)
- FINE-LINE 54 in. Wide Sage Green, Microsuede Suede Ultra Durable Upholstery Grade Fabric (FI1196)
- SEAMTEC Lightweight Water-resistant utility Fabric, Navy Cut (SEAMATL38FABCU)
- SCREENING HEAVY Screening Heavy PVC Dipped Mesh with 100 Percent Polyester Scrim Fabric; Black (SCREEHEAVYBLAC)
- ORION ROPEWORKS Orion Ropeworks Inc 811-350080-00600-R0278 0.25 in. X 600 ft. Twisted Polylite Yellow (811-350080-00600-R0278)
- Facelift First