Shop All Multi-Purpose Wipes
This Product is Discontinued
Fabuloso
White, Polypropylene; Polyethylene Terephthalate, Lemon (Discontinued)
Mfr # US06490A
Zoro # G7570747
This Product is Discontinued
Key Features
- Color White
- Material Polypropylene; Polyethylene Terephthalate
- Application Bathrooms; Floors; Kitchens
- Paper Towel Type Disinfecting Wipes
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabuloso
- MFR # US06490A
- Zoro # G7570747
- UPC # 35000972989
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 7" |
Width | 7" |
Details
Color | White |
Material | Polypropylene; Polyethylene Terephthalate |
Application | Bathrooms; Floors; Kitchens |
Paper Towel Type | Disinfecting Wipes |
Effective to Remove | Dirt; Grime; Influenza A Virus; Influenza Type A Virus/Brazil; H1N1; Light Grease |
Fragrance | Lemon |
Ply | 1 |
Packaging Type | Canister |
Standards | EPA Reg. No. 6836-336; EPA List N |
Net Weight | 1.5 lbs |
For Use On | Counter Tops; Glass; Hard Non Porous Surfaces; Linoleum; Porcelain; Tile; Vinyl |
Description
Fabuloso® Multi Purpose Wipes, Lemon, 7 x 7, 90/Canister
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.