Fabuloso

Towels & Wipes, White, Polypropylene; Polyethylene Terephthalate, 24 Wipes, Lemon


product price: $33.59
/pk 12, $2.80/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Number of Sheets 24
  • Color White
  • Material Polypropylene; Polyethylene Terephthalate
  • Application Bathrooms; Floors; Kitchens
  • Width 7"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 7"
Length 7"

Details

Number of Sheets 24
Item Towels & Wipes
Color White
Material Polypropylene; Polyethylene Terephthalate
Application Bathrooms; Floors; Kitchens
Net Weight 4.4 lbs
Fragrance Lemon
Standards EPA Reg. No. 6836-336; EPA List N
Ply 1
Wipes Application Counter Tops; Glass; Hard Nonporous Surfaces; Linoleum; Porcelain; Tile; Vinyl
Used On Counter Tops; Glass; Hard Nonporous Surfaces; Linoleum; Porcelain; Tile; Vinyl
For Use On Dirt; Grime; H1N1; Influenza A Virus; Influenza Type A Virus/Brazil; Light Grease
Recommended For Dirt; Grime; H1N1; Influenza A Virus; Influenza Type A Virus/Brazil; Light Grease
Paper Towel Type Disinfecting Wipes
Packaging Type Pouch
Wipes per Container 24

Description

Fabuloso Complete Disinfecting Wipes is an multi-purpose cleaner with a formula that provides a powerful clean. It kills 99% of viruses (Influenza Type A Virus/Brazil, Influenza A Virus H1N1) and bacteria and can disinfect any room in the house. In addition, Fabuloso wipes can be used in bathrooms and kitchens, and on floors and glass.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.