Shop All All Purpose Cleaners
This Product is Discontinued
Fabuloso
Multi-Use Cleaner, 169 oz. Bottle, Lavender (Discontinued)
Mfr # CPC 53108EA
Zoro # G7188329
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 169 oz.
- Fragrance Lavender
- Color Purple
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabuloso
- MFR # CPC 53108EA
- Zoro # G7188329
- UPC # 035000531223
- Country of Origin Mexico
- Category All Purpose Cleaners
Dimensions
Size | 169 oz. |
Details
Container Type | Bottle |
Fragrance | Lavender |
Color | Purple |
Item | Multi-Use Cleaner |
Application | Multipurpose |
Features | pH Neutral, Child Safety Cap, Residue-free |
Description
Multi-Use Cleaner,Lavender,169oz.,Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.