Shop All All Purpose Cleaners
This Product is Discontinued
Fabuloso
Multi-Use Cleaner, 16.9 oz. Bottle, Lavender, 24 PK (Discontinued)
Mfr # 53105
Zoro # G2573553
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 16.9 oz.
- Fragrance Lavender
- Color Purple
- Standards ASTM, CPR Regulations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabuloso
- MFR # 53105
- Zoro # G2573553
- UPC # 035000531056
- Country of Origin Mexico
- Category All Purpose Cleaners
Dimensions
Size | 16.9 oz. |
Details
Container Type | Bottle |
Fragrance | Lavender |
Color | Purple |
Item | Multi-Use Cleaner |
Standards | ASTM, CPR Regulations |
Cleaner Form | Liquid |
Application | All Purpose Cleaner |
Features | Pleasant Scent, Long Lasting, Residue-free, pH Neutral |
Description
Multi-Use Cleaner, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.