Shop All Multi-Purpose Wipes
Fabuloso
Fabuloso CPC06488 8.7 oz Disinfecting Wipes; Lavender - Pack of 35
Mfr # CPC06488
Zoro # G004164620
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabuloso
- MFR # CPC06488
- Zoro # G004164620
- Country of Origin China
- Category Multi-Purpose Wipes
Description
Fabuloso Complete Disinfecting Wipes is an multi-purpose cleaner with a formula that provides a powerful clean. It kills 99% of viruses and bacteria and can disinfect any room in the house. In addition, Fabuloso wipes can be used in bathrooms, kitchens, floors and glass.
Features- Lavender Disinfecting Wipes
- Wipe surface with wipe until surface is visibly wet
- Use enough wipes to keep surfaces visibly wet for 4-minutes
- If surfaces are extremely dirty, clean first with another wipe before disinfecting
- Rinse food contact surfaces with clean, potable water after disinfecting
- Do not flush
- Let air dry
- Pack of 35
- Flavour: Lavender
- Capacity: 8.7 oz
- Dry or Pre-Moistened Wipes: Wet
- Wipe Type: Disinfecting
- Country of Orgin: United States
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Metal Handle Braces, Large, Fits 24" to 48" Floor Sweeps, 0.5w x 12h (BWK119)
- ENVISION Pacific Blue Basic 1Ply Bath Tissue, 80PK (14580/01)
- KIMBERLY-CLARK PROFESSIONAL Scott Control, Sheets, 2 Ply, 250 Sheets, White, 36 PK (48280)
- RUBBERMAID COMMERCIAL Oval Dirty Water Bucket, 14 in H, 10 in Dia, Red, Plastic (2064907)
- FABULOSO Towels & Wipes, White, Polypropylene; Polyethylene Terephthalate, 24 Wipes, Lemon (US07423A)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, Cloth, 70 Wipes, Unscented, 560 PK (KCC 41083)
- TECHSPRAY Alcohol Wipes, White, Canister, Cloth, 100 Wipes, 8 in x 5 in, Unscented (1610-100DSP)
- PIG Spunlace II Wipers 13" L x 12" W, 1000PK (WIP473)
- BOARDWALK Towels & Wipes, White, Box, Wood Pulp; Polyester, 1000 Wipes, 9" x 16.75", 1000 PK (BWKA105IDW2)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X50, Light Absorbency, Pop Up Box, Hydroknit, 8 1/4 in x 16 3/4 in, 176 Sheets, 10 Pack (83550)
- CLOROX Disinfecting Wipes, White, Bucket, 185 Wipes, 9 in x 6 3/4 in, Cherry Almond (30826)
- Fabuloso Multi-Purpose Wipes