Shop All All Purpose Cleaners
Fabuloso
Cleaners & Detergents, 169 oz Lavender, 3 PK
Mfr # 61018224
Zoro # G606569472
original price:
$52.55
16% off
new price: $43.99
/pk 3, $14.66/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Lavender
- Primary Chemical L(+)-LACTIC ACID
- Chemicals For Use On Surface Hard, Non-Porous Surfaces
- Application All Purpose
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabuloso
- MFR # 61018224
- Zoro # G606569472
- Country of Origin Mexico
- Category All Purpose Cleaners
Dimensions
Size | 169 oz |
Details
Fragrance | Lavender |
Item | Cleaners & Detergents |
Primary Chemical | L(+)-LACTIC ACID |
Chemicals For Use On Surface | Hard, Non-Porous Surfaces |
Application | All Purpose |
Cleaner Container Type | Bottle |
Physical Form | Liquid |
Net Weight | 35 lbs |
For Use On | Bacteria; Dirt; Grime |
Description
Multi-Purpose Antibacterial Cleaner leaves a fresh scent that lasts. Packaged in a convenient, easy-pour bottle, this cleaner is easy to use, leaving no visible residue, so there is no need to rinse.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-34)
- BUFFALO Cotton Cleaning Cloth 4 lb. Varies White (10520)
- 3M Hi-Performance Burnish Pad 3050, 20" Diameter, Sky Blue, PK5 (3050)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA21206WH00 (FGA21206WH00)
- FABULOSO Cleaners & Detergents, 48 oz Bottle, Lavender, 6 PK (US07172A)
- FABULOSO Citrus Scent All Purpose Cleaner Liquid 16.9 oz (MX07179A)
- FABULOSO 16.9 oz Lavender Scent All Purpose Cleaner Liquid - Pack of 24 (1018887)
- FABULOSO Fabuloso CPC153122CT 169 oz Multi-use Cleaner; Purple (CPC153122CT)
- FABULOSO Lavender Scent All Purpose Cleaner Liquid 16.9 oz (MX07180A)
- FABULOSO Lemon Scent All Purpose Cleaner Liquid 128 oz (US06531A)
- JELMAR Commercial Probiotic Cleaner, Lemon Scent, 32 Oz Spray Bottle, 6PK (FMCPC326PRO)
- Fabuloso All Purpose Cleaners