Shop All All Purpose Cleaners
Fabuloso
All Purpose Cleaner, 169 oz Bottle, Lavender, 3 PK
Mfr # CPC53122
Zoro # G6099814
product price: $40.89
/pk 3, $13.63/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 169 oz
- Fragrance Lavender
- Chemicals For Use On Surface Ceramic; Fiberglass; Glass; Metal; Plastic; Vinyl; Hard Surfaces
- Application All-Purpose; Bathrooms; Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabuloso
- MFR # CPC53122
- Zoro # G6099814
- UPC # 10035000531220
- Country of Origin Mexico
- Category All Purpose Cleaners
Dimensions
Size | 169 oz |
Details
Container Type | Bottle |
Fragrance | Lavender |
Item | All Purpose Cleaner |
Chemicals For Use On Surface | Ceramic; Fiberglass; Glass; Metal; Plastic; Vinyl; Hard Surfaces |
Application | All-Purpose; Bathrooms; Kitchen |
Net Weight | 34.989 lbs |
Physical Form | Liquid |
For Use On | Dust; Grease; Grime; Soil |
Features | Concentrate; Makes 84 gallons of ready-to-use solution |
Cleaner Container Type | Bottle |
Removes | Dust; Grease; Grime; Soil |
Description
Fabuloso® Multi-use Cleaner, Lavender Scent, 169 oz Bottle, 3 per Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Complete Original Stripwasher 14 Inch (EH350,WS350)
- PACIFIC BLUE ULTRA 40.6 fl oz (1200 mL) Automated Touchless Gentle Foam Hand Soap Dispenser Refills 3 PK (GPC43716)
- RUBBERMAID COMMERCIAL Rubbermaid® Slim Jim® Plastic Step On Container, Front Step - 13 Gallon, Gray - 1883602 (1883602*)
- TOUGH GUY 68 in String Correctional Mop, 24 oz Dry Wt, Tied On Connection, Cut-End, Beige, Cotton (22VA24)
- FABULOSO Lavender Scent Multi-Purpose Cleaner Liquid 128 oz (CPC 53058)
- FABULOSO Multiuse Cleaner, 1 gal. Jug, Ocean Cool, 4 PK (US05252A)
- FABULOSO Lemon Scent All Purpose Cleaner Liquid 56 oz (MX06157A)
- FABULOSO Complete Antibacterial Cleaner, 169 fl oz (5.3 quart) Bottle, Lavender (CPC61018224)
- FABULOSO Fabuloso Lavender Cleaner 128 fl. oz., PK4 (153058)
- FABULOSO Cleaners & Detergents, 169 oz Lavender, 3 PK (61018224)
- CLOROX CleanUp Cleaner with Bleach 32 oz 3PK (35417-3)
- Fabuloso All Purpose Cleaners