Wood Serving Bar Cart Tea Trolley with 3 Tier Shelves and Rolling Wheels, Gold, Black and White
Mfr # QI003775.WT
Zoro # G804177165
Key Features
- Height 36.5
- Material MDF
- Width 29.5
- Color White
- Depth 15.75
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI003775.WT
- Zoro # G804177165
- UPC # 651355237759
- Country of Origin China
- Category Food Service Carts
Dimensions
Height | 36.5 |
Width | 29.5 |
Depth | 15.75 |
Length | 15.75 |
Details
Material | MDF |
Color | White |
Weight Capacity | 23 |
Description
Add a touch of contemporary style and practicality to your dining room with the Fabulae Wood Serving Bar Cart. Crafted from durable wood, this cart is designed to withstand the test of time, ensuring you can enjoy its functionality and elegance for years to come. Versatility is at the heart of this serving cart. It can seamlessly transition between roles as a serving cart, coffee table, dining cart, wine cart, or even a decorative end table. No matter how you choose to utilize it, this cart is the perfect addition to your kitchen, dining room, living room, bar, or even a hotel setting. Whether you're hosting a lavish dinner party or a casual family get-together, this cart is your ideal companion. It's perfect for serving a variety of items, from tea, fruits, and desserts to wine and whiskey tastings, and dishes. The spacious shelves provide ample room for your culinary creations, and the built-in wine bottle holders ensure that your favorite bottles are securely stored, preventing any unfortunate mishaps. Not just a practical piece, this serving cart also serves as an excellent display for your cherished trinkets, vases of fresh flowers, elegant glassware, or sparkling decanters. The cart's safety guardrails guarantee that your items stay securely in place, even when you're rolling the cart from one room to another. To make your life easier, the Fabulae Wood Serving Bar Cart features a convenient handle and four smooth-rolling wheels. This means you can effortlessly move it around your space, ensuring that serving drinks or displaying your decor is hassle-free and convenient. In summary, the Fabulae Wood Serving Bar Cart is a versatile and stylish addition to your home that offers both functionality and durability. Whether you're hosting a special event or simply want to add a touch of elegance to your space, this cart is ready to serve your needs while keeping your items safe and secure. Upgrade your decor and enhance your hosting experience with this exceptional serving cart.
- •Elegant and Functional Design: The Fabulae Wood Serving Bar Cart, measuring 23.5" W x 15.75" D x 30" H, adds a touch of sophistication to your home decor. Its 2-tier shelves and stylish finish make it perfect for kitchen, dining room, living room, bar, or even a hotel setting.
- •Robust Stability: Crafted with a sturdy build, this cart ensures a stable and wobble-free platform for your beverages and kitchen essentials, giving you peace of mind while entertaining guests.
- •Smooth Mobility: With 360-degree flexible steering wheels, you can effortlessly navigate this mobile liquor bar, making it easy to serve drinks and snacks wherever the party takes you. No need to worry about spills or back-and-forth trips.
- •Wine Lover's Delight: This bar cart includes three built-in wine bottle holders, protecting your precious bottles from accidental falls and collisions. Your favorite wine is always within reach for special occasions or casual gatherings.
- •Versatile Utility: Whether you need extra kitchen storage, a coffee bar cabinet, or a serving cart for dinner parties, this multifunctional piece caters to all your needs. It's a practical and stylish addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Valve -1/8 Mpt X 3/8-27, W/ Knob (4440708)
- CRESTWARE Slicer Knife, Serrated, 12 in. L, White (KN53)
- PIGS ASS Pigs Ass Bbq Sauce18Oz (OW85103)
- JADE RANGE Thermostat (4615300100)
- FABULAXE Wood Serving Bar Cart Tea Trolley with 2 Tier Shelves and Rolling Wheels, Silver, White and Gray (QI003776.GY)
- LAKESIDE Plastic 3-Shelf Cart; 300 lb Capacity, 16"x28-1/2" - Light Grey (2501)
- LAKESIDE Plastic Utility Cart; 300 lb Capacity, 3 Shelf, 16"x28-1/2" - Charcoal (2503)
- MADE-TO-ORDER Kitchen Island Spice Rack & Towel Rack-Beech (MA732237)
- HASTINGS HOME 3 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (526890ZEZ)
- BAXTON STUDIO Crayton ModernOak Brown Finished Wood and Silver-Tone Metal Mobile Kitchen Storage Cart (196-12319-ZORO)
- LAKESIDE Tray Delivery Cart, Stainless, 27x36x56 (541)
- Fabulaxe Food Service Carts