Shop All Ottomans
Fabulaxe
Velvet Tufted Modern Ottoman Coffee Table Bench, Azure
Mfr # QI003536A
Zoro # G404106039
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17.75
- Length 17.75
- Weight 19.25
- Height 18
- Material Velvet on Wooden Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 17.75 |
Length | 17.75 |
Height | 18 |
Width | 39.5 |
Details
Weight | 19.25 |
Color | Blue |
Material | Velvet on Wooden Frame |
Description
Home entrances and living rooms need practical and decorative furniture to make home feel more inviting. This velvet tufted ottoman/bench invites decorative charm and practical functions wherever placed. Thick velvet on a sturdy wooden frame makes this bench durable to use. With an eye for modern detail, this bench includes a soft velvet seat with button tufted design and dark wooden legs. Welcome home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Senna Oversized Plush Down Alternative Throw - Indigo (MP50-3090)
- BIBB HOME 6 Piece Egyptian Cotton Towel Set - Popcorn Aqua (6PCTOWPOPAQ)
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- DISC-O-BED Sheet, fits Kid-O-Bunk (50017-K)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Black (QI003523.BK)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Black Large (QI003939.BK.L)
- FABULAXE Round Velvet Ottoman Stool Raised with Hairpin Gold Base, Cream, Small (QI004324.CM.S)
- FABULAXE Modern Tufted Velvet Mushroom Shape Storage Ottoman Storage Stool Trunk, Red (QI004182.RD)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Gray (QI003523.GY)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Green Large (QI003939.GN.L)
- BAXTON STUDIO Alvere Beige Upholstered Walnut Finished Cocktail Ottoman (159-9619)
- Fabulaxe Ottomans