Shop All Wall Shelving
Fabulaxe
Tiered Round Accent Floating Wall Mounted Shelf w/Metal Frame and Pine Wood Shelves, Gold
Mfr # QI004335.GD
Zoro # G505849101
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.75
- Width 17.5
- Depth 3.75
- Height 9.75
- Material Metal, Pine Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004335.GD
- Zoro # G505849101
- UPC # 651355043350
- Country of Origin China
- Category Wall Shelving
Dimensions
Length | 3.75 |
Width | 17.5 |
Depth | 3.75 |
Height | 9.75 |
Details
Material | Metal, Pine Wood |
Color | Gold |
Description
Keep your decor accessible and neat while adding personality to your living space. This round floating wall decor is composed with high quality metal and wooden shelf for contemporary yet vintage appeal. This circle mounted shelf is durable enough and perfect for displaying photos, trinkets, plants, books, and decorative accents. This display rack will keep your collectibles neatly coordinated, and uniquely displayed. This bookshelf will surely add a modern touch to your home.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Mounting Hardware Silver (QDS300)
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (359-95)
- ZORO SELECT 48x30 in. Engineered Wood Workbench Top (4KYZ4)
- ZORO SELECT Electrical Shelf Riser, 60Wx15Dx18H, Gray (5W674)
- DEFLECTO Literature Rack- Magz Size- 1 Pkt- 9-.13in.x2-.75in.x11-.75in.- CL (DE463217)
- HILLMAN 24 in. High & Mighty Floating Shelf, Grey (HI572430)
- AMGOOD 18inX 60in Stainless Steel Tubular Wall Shelf (AMG WS-TR-1860)
- AMGOOD 18in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1860)
- KOOVA Lil Medium Shelf, 4 x 8 (KV-KS-4X8)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HGA2)
- AMORE DESIGNS Amore Designs GRD1048ES Wood Shelving Grande Espresso Straight Shelf; 48 in. (GRD1048ES)
- Fabulaxe Wall Shelving