Shop All Vases
Fabulaxe
Small Modern Ceramic Flower Vase for Living Room, Home Office Table, Dining Room and Entryway, PK 3
Mfr # QI004344.3
Zoro # G104102140
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.5
- Width 4.5
- Height 4.5
- Weight 0.03
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 4.5 |
Width | 4.5 |
Height | 4.5 |
Length | 4.5 |
Details
Color | Blue, Orange, Yellow |
Weight | 0.03 |
Material | Ceramic, Metal |
Description
The bottom of the vase has a three-dimensional wire stand, which can make the round vase placed on the table more stable made of gold metal. And this bud vase can hold water, so you can also showcase your favorite fresh flowers. This light weight bud vase makes flower arranging fun and easy. Super cute for decorating desks, bookshelves, tables, vanity, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- EMBASSY 15.40" W Pedestal, Embassy, Dark Chocolate, Dark Chocolate (60621-2179)
- H2H Dm 55 Last Glance Mule Deer Door Mat (H23367946)
- FABULAXE 9 H Ceramic Bent Melted Modern Style Sculpture Table Centerpiece Flower Vase, Gold (QI004053.L)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- FABULAXE 10.5 H Decorative Ceramic Ball Neck Flower Table Vase, Shiny Metallic Gold (QI004057)
- FABULAXE 5 H Decorative Ceramic Sculpture Channeled Centerpiece Table Vase, Brick Red (QI004055.RD)
- ELK SIGNATURE Besse Vase, Large (8982-004)
- ELK HOME Ashe Vase - Small (S0017-10037)
- ELK HOME Skye Vase, Large (H0047-10474)
- Fabulaxe Vases