Shop All Ottomans
Fabulaxe
Round Wooden Velvet Ottoman Stool with Lid, Black
Mfr # QI003523.BK
Zoro # G604106051
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.75
- Height 15.5
- Width 15.75
- Weight 6.97
- Depth 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 15.75 |
Height | 15.5 |
Width | 15.75 |
Depth | 15.75 |
Details
Weight | 6.97 |
Color | Black |
Material | Velvet |
Description
This is where furniture get smart. Velvet fabric composition offers a durable and comfortable seat to use as an ottoman, serving table, foot stool, or vanity stool. Button tufted design around the ottoman is what makes modern style proud, welcomed into any style room decor. Top lid reveals interior storage space to store books, magazines, and blankets. It's those small and practical decor furniture that makes all the difference.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Seat Cushion, 3" Memory Foam and Gel Layers, Removable Cover and Waterproof Lining-Support in Desk (396635KJO)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 5108-BE Contemporary Bench - Blue; 18 x 39 x 19 in. (5108-BE)
- ALECO Interion® Office Chair Mat for Carpet - 46"W x 60"L - Straight Edge (120221)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59051FPABK)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Beige (QI003523.BG)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Black Large (QI003939.BK.L)
- FABULAXE Modern Round Velvet Fabric Standard Ottoman Stool with Gold Base, Black (QI004323.BK)
- FABULAXE Velvet Tufted Modern Ottoman Coffee Table Bench, Azure (QI003536A)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Green Large (QI003939.GN.L)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Blue Small (QI003939.BL)
- BAXTON STUDIO Dark Brown Full Leather Storage Bench Ottoman With Stitching (A-1956)
- Fabulaxe Ottomans