Shop All Ottomans
Fabulaxe
Round Wooden Velvet Ottoman Stool with Lid, Beige
Mfr # QI003523.BG
Zoro # G004106040
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 6.97
- Material Velvet
- Length 15.75
- Width 15.75
- Height 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 15.75 |
Width | 15.75 |
Height | 15.5 |
Depth | 15.75 |
Details
Weight | 6.97 |
Color | Beige |
Material | Velvet |
Description
This is where furniture get smart. Velvet fabric composition offers a durable and comfortable seat to use as an ottoman, serving table, foot stool, or vanity stool. Button tufted design around the ottoman is what makes modern style proud, welcomed into any style room decor. Top lid reveals interior storage space to store books, magazines, and blankets. It's those small and practical decor furniture that makes all the difference.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, 32" L 46" H, Padded, Leather Seat, Hercules Series (GO-2222-GG)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7015)
- FASTCAP Stealth 24 in. Black Countertop SpeedBrace (FC.SB-24STEALTHBL)
- FLASH FURNITURE 12" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-GG)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Black (QI003523.BK)
- FABULAXE Rectangular Velvet Storage Ottoman with Gold Legs, Black (QI003939.BK)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Green Small (QI003939.GN)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Green Large (QI003939.GN.L)
- FABULAXE Velvet Tufted Modern Ottoman Coffee Table Bench, Azure (QI003536A)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Red Small (QI003939.RD)
- FLASH FURNITURE Brown Aged LeatherSoft Swivel Recliner & Ottoman (BT-7818-VIN-GG)
- Fabulaxe Ottomans