Shop All Food Service Carts
Fabulaxe
Round Wood Serving Bar Cart Tea Trolley with 2 Tier Shelves and Rolling Wheels, Gold and Brown
Mfr # QI003779.BN
Zoro # G404177190
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Material Wood
- Color Brown
- Width 19
- Depth 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI003779.BN
- Zoro # G404177190
- UPC # 651355228856
- Country of Origin China
- Category Food Service Carts
Dimensions
Height | 30 |
Width | 19 |
Depth | 19 |
Length | 19 |
Details
Material | Wood |
Color | Brown |
Weight Capacity | 11.75 |
Description
Add a modern touch to your dining room with this serving cart. Composed out of durable wood that is sturdy enough for longtime use. Can be used as a serving cart, coffee table, dining cart, wine cart, or decorative end table. Ideal for kitchen, dining room, living room, bar, or hotel. Great for serving tea fruits, desserts, wine, whiskey tastings and dishes at your parties or family get-together. Can be used to display trinkets, flowers, glasses, and decanters. Featuring, safety guardrails around that will keep your items safe in place while rolling the cart. 3 built in wine bottle holders protect bottles from falling and colliding with each other. Handle and 4 rolling wheels allow you to easily move around the serving cart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glide(M8 X 1.25 Pitch, 1-1/8"Od (1211165)
- GARLAND Open Burner Pilot Tube 19.5" X 5" Aluminium (4515518)
- PACTIV Carry-Out Container, 8" W, White, PK200 (YCN808010000)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- FABULAXE Wood Serving Bar Cart Tea Trolley with 2 Tier Shelves and Rolling Wheels, Silver, White and Gray (QI003776.GY)
- BAXTON STUDIO Neal Black Metal and Walnut Finished Wood Bar and Kitchen Serving Cart (163-10302)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 18"x27" (722)
- NEXEL Side Load Wire Tray Cart with 19 Tray Capacity, 30L x 18W x 40H (168315)
- LAKESIDE Deep Well Plastic 2-Shelf Cart; 500 lb Capacity, 16"x30-1/3" - Charcoal (2521)
- BAXTON STUDIO Savannah Contemporary Glam and Luxe Gold Metal and Glass Wine Cart (220-12524-ZORO)
- DEPOT E-SHOP Syros Kitchen Island, White & Pine (DE-MBD5461)
- Fabulaxe Food Service Carts