Shop All Bar Height Stools
Fabulaxe
Round Gold Metal Stool with White Fur Top
Mfr # QI003521
Zoro # G704106067
original price:
$147.99
39% off
new price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fur and Metal
- Color White
- Height 18
- Length 17
- Weight 7.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI003521
- Zoro # G704106067
- UPC # 651355235212
- Country of Origin China
- Category Bar Height Stools
Dimensions
Height | 18 |
Length | 17 |
Depth | 17 |
Width | 17 |
Details
Material | Fur and Metal |
Color | White |
Weight | 7.06 |
Description
Give your home decor a chic and modern spin with gold metal vanity stool with faux fur white top. Elegant, compact, and useful, its perfect for use as makeup vanity stool, bedroom ottoman, or living room side table. This stool is composed out of durable metal, offering a sturdy base for continual use. The fur top seat offers a plush and comfortable seating area which works both for comfort and as a cozy decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bath Towel, 20x44 In., White, PK12 (X01100)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Mahogany (TBMC36RNDMHBK)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Polished Brass (01HC9002PB1)
- BAXTON STUDIO Lamaria Modern Bohmenian Natural Brown Antique Rattan Footstool (219-12716-ZORO)
- FLASH FURNITURE Metal Indoor Stool, Backless, Clear, 30" (XU-DG-TP001B-30-GG)
- BAXTON STUDIO Harmony Button-tufted Beige Upholstered Bar Stool with Footrest (119-6384)
- RICHARDSON SEATING CORP Richardson Seating Corp 1957BLU-24 1957- 24 in. Floridian Swivel Counter Stool; Blue; - Chrome (1957BLU-24)
- LUMISOURCE Stout Adjustable Swivel Barstool and White Faux Leather (BS-TW-STOUT W)
- HOLLAND BAR STOOL CO 25" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C425ColoUn)
- KFI Bentwood Stool, Natural (BR9222CH-NATURAL)
- SAFCO Stool, No Backrest, 29", Color: Silver (6606SL)
- Fabulaxe Bar Height Stools