Shop All Wall Shelving
Fabulaxe
Round Accent Floating Shelf Wall Mounted Rack w/Metal Frame and Pine Wood Shelf, Black
Mfr # QI004336.BK
Zoro # G605849094
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.75
- Depth 4
- Height 9.75
- Material Metal, Wood
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004336.BK
- Zoro # G605849094
- UPC # 651355036185
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 9.75 |
Depth | 4 |
Height | 9.75 |
Length | 4 |
Details
Material | Metal, Wood |
Color | Black |
Description
Keep your decor accessible and neat while adding personality to your living space. This round floating wall decor is composed with high quality metal and wooden shelf for contemporary yet vintage appeal. This circle mounted shelf is durable enough and perfect for displaying photos, trinkets, plants, books, and decorative accents. This display rack will keep your collectibles neatly coordinated, and uniquely displayed. This bookshelf will surely add a modern touch to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Hand Ratchet Round 11-5/16"L x 1/2" Drive (S-52A)
- QUANTUM STORAGE SYSTEMS Divider for Qus210, 6 PK (DUS210CL)
- 80/20 T-Slot, 15S, 72 In L, 3 In W (3030-LS-72)
- HALLOWELL Premium Locker, 36"X15"X78", Dbl Tier (U3258-2ME)
- AMGOOD 18in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1872)
- AMORE DESIGNS Amore Designs CPTSCASCADEOP Concepts Cascade Opaque Glass Shelf (CPTSCASCADEOP)
- WALLSCAPES 36 in. Jazzy Shelf, White & Green (HSJKIT736GR)
- KNAPE & VOGT Shelf Prefinished 8X36 In Oak (1980 OK 8X36)
- SAFAVIEH Bravo 4 Tier Shelve- Black - 23.3 x 53.6 x 14 in. (HAC2002B)
- KOOVA Lil Medium Shelf, 4 x 10 (KV-KS-4X10)
- WALLSCAPES 36 in. Jazzy Shelf, White, Blue & Silver (HSJKIT736BLSI)
- Fabulaxe Wall Shelving