Shop All Wall Shelving
Fabulaxe
Round Accent Floating Shelf Decor Display Wall Mounted Rack w/Metal Frame and Wood Shelf, Gold
Mfr # QI004336.GD
Zoro # G705849093
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.75
- Depth 4
- Height 9.75
- Material Metal, Pine Wood
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004336.GD
- Zoro # G705849093
- UPC # 651355043367
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 9.75 |
Depth | 4 |
Height | 9.75 |
Details
Material | Metal, Pine Wood |
Color | Gold |
Description
Keep your decor accessible and neat while adding personality to your living space. This round floating wall decor is composed with high quality metal and wooden shelf for contemporary yet vintage appeal. This circle mounted shelf is durable enough and perfect for displaying photos, trinkets, plants, books, and decorative accents. This display rack will keep your collectibles neatly coordinated, and uniquely displayed. This bookshelf will surely add a modern touch to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING Chest, Fireproof/Waterproof (SS103)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Blue (35-P-3248BU)
- QUANTUM STORAGE SYSTEMS Cabinet With 39 Plastic Drawers, Black (PDC-39BK)
- AZAR DISPLAYS Four-Tiered 14" Bowl Floor Display (751404)
- VILLAGE WROUGHT IRON Village Wrought Iron HH-WM Hose Holder (HH-WM)
- GFANCY FIXTURES 24 in. High & Mighty Modern Floating Shelf, White (GF3235114)
- AMGOOD 24in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-2424)
- WALLSCAPES 24 in. Avalon MDF with Veneer Overlay Floating shelf, White (WSAVLN1024WH)
- VINTIQUEWISE Round, Wooden Board with Metal Frame Wall Mount Floating Shelf (QI004160)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 12 Deep (AMG WS-1236)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 24 Deep (AMG WS-2424)
- Fabulaxe Wall Shelving