Shop All Accent Furniture and Storage
Fabulaxe
Rectangular Bent Acrylic Modern Waterfall Home Office Desk, Clear Console Table
Mfr # QI003964L
Zoro # G804185399
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 36
- Length 15.75
- Height 30.25
- Width 35.5
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI003964L
- Zoro # G804185399
- UPC # 651355239647
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 15.75 |
Height | 30.25 |
Width | 35.5 |
Depth | 15.75 |
Details
Weight Capacity | 36 |
Material | Acrylic |
Color | Clear |
Description
Create a stunning home office space with the Bold Tones Acrylic Waterfall Desk. A spacious desktop provides plenty of workspace for your laptop, notebooks, and other office supplies. Its thick 15 mm acrylic makes the desk sturdy and durable. Consider this office desk for high end living and practical lifestyles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- TRUE COLORS True Color Black Wash Cloths , 12PK (WASH-BLACK)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- FABULAXE Modern Display Metal Console Table, for Dining, Entryway and Hallway, Black (QI004188.BK)
- FABULAXE Modern Display Metal Console Table with Open Shelfs, for Dining, Entryway and Hallway, Black (QI004189.BK)
- FABULAXE Modern Display Metal Console Table with Open Shelf, for Dining, Entryway and Hallway, Black (QI004187.BK)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, Brown (QI004485.BN)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, White (QI004485.WT)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Small (QI004550BL.S)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- Fabulaxe Accent Furniture and Storage