Shop All Dining Room Chairs
Fabulaxe
Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, White
Mfr # QI003746.WT
Zoro # G704185253
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Width (In.) 18
- Length 20
- Depth (In.) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI003746.WT
- Zoro # G704185253
- UPC # 651355237469
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width (In.) | 18 |
Length | 20 |
Depth (In.) | 20 |
Height (In.) | 32.5 |
Details
Material | Plastic |
Color | White |
Weight | 7.38 |
Description
Embrace classic mid-century modern style with the timeless plastic shell dining chair design. Crafted with a one-piece molded plastic chair seat and back, this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish, the chair seat is ergonomically molded to with bend resistant back support. Assembly is easy; the four wooden solid beech dowel legs come pre-assembled, so you will only need to screw them into place. Non-scratch leg caps will protect your floor from scratches and keep the chair evenly leveled. These armless chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3" Soft Gold Metal Sleeve (01SLV3GL1)
- WESTCLOX WALL CLOCK 14"" BLK/WH (32067A)
- HON Height-Adjustable Base Caster Add-On Kit, Black, 4/Pack (HHABCASTER)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29 1/2 in H (22654)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black (QI004222.BK)
- FABULAXE Modern Plastic Dining Chair Windsor Design with Beech Wood Legs, White (QI004223.WT)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 4 (QI004222.BK.4)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, White, PK 4 (QI003746.WT.4)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- FABULAXE Plastic Multicolor Fabric Patchwork DSW Shell Dining Chair with Wooden Dowel Eiffel Legs (QI003747)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture DU-LC-MAH Dudley Dining Chair with Faux Leather Upholstered Seat - Mahogany (DUC-MAH-LC)
- Fabulaxe Dining Room Chairs