Shop All Dining Room Chairs
Fabulaxe
Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, Gray
Mfr # QI003746.GY
Zoro # G604185353
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Length 20
- Width (In.) 18
- Depth (In.) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabulaxe
- MFR # QI003746.GY
- Zoro # G604185353
- UPC # 651355228399
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Length | 20 |
Width (In.) | 18 |
Depth (In.) | 20 |
Height (In.) | 32.5 |
Details
Material | Plastic |
Color | Gray |
Weight | 7.38 |
Description
Embrace classic mid-century modern style with the timeless plastic shell dining chair design. Crafted with a one-piece molded plastic chair seat and back, this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish, the chair seat is ergonomically molded to with bend resistant back support. Assembly is easy; the four wooden solid beech dowel legs come pre-assembled, so you will only need to screw them into place. Non-scratch leg caps will protect your floor from scratches and keep the chair evenly leveled. These armless chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X72-TBL-GG)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, White (QI003746.WT)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, Black (QI003746.BK)
- FABULAXE Modern Plastic Dining Chair Windsor Design with Beech Wood Legs, White (QI004223.WT)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black (QI004222.BK)
- FABULAXE Mid-Century Modern Style Plastic DSW Shell Dining Chair with Metal Legs, Black (QI003947.BK)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- Fabulaxe Dining Room Chairs