Shop All Accent Chairs
Fabulaxe
Pink Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4
Mfr # QI004061.PK.4
Zoro # G204180703
original price:
$178.99
10% off
new price: $160.99
/pk 4, $40.25/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Velvet, Metal
- Width 22
- Weight 8
- Depth 15
- Height 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004061.PK.4
- Zoro # G204180703
- UPC # 651355033269
- Country of Origin China
- Category Accent Chairs
Dimensions
Width | 22 |
Depth | 15 |
Height | 38 |
Length | 15 |
Details
Color | Pink |
Material | Velvet, Metal |
Weight | 8 |
Description
This classic style accent chair with a simple and modern design is the perfect pick for small space. Whether drawn up to your dining table or rounding out your living room with an extra seat, a side chair like this is a great option wherever you need it. Made with premium velvet fabric. A solid and manufactured metal frame provides comfort and support. Consider this tall accent chair to add definition and glam to your interior decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALY Mattress, Full, 13" H (527008-40)
- ALEXANDER TARON Alexander Taron 522-1 Engstler Weight-driven Cuckoo Clock - Full Size (522-1)
- PLUS CRESCENT 12 x 12 Washcloths , 12PK (PLUS-1212-1)
- KASON Spring Assisted Hinge, 1249 Series (11249000004)
- FABULAXE Beige Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4 (QI004061.BG.4)
- FABULAXE White Patchwork Fabric Chair with Wooden Legs for Kitchen, Dining Room, Entryway, Living Room (QI004230)
- FABULAXE Mid-Century Modern Style Stackable Plastic Molded Arm Chair with Entangled Open Back, Black (QI003750.BK)
- FABULAXE Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, Grey (QI004325.GY)
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- FABULAXE Modern Fabric Patchwork Chair w/Wooden Legs for Kitchen, Dining Room, Entryway, Living Room, PK 2 (QI004327.2)
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- Fabulaxe Accent Chairs