Shop All Picture and Document Frames
Fabulaxe
Multi Photo Holder Tabletop and Wall Mounted and Freestanding Collage Frame for 4 Pictures 4 x 6 In
Mfr # QI004489.WT
Zoro # G804965885
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.75
- Width 11
- Material Plastic
- Depth 0.75
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004489.WT
- Zoro # G804965885
- UPC # 651355044890
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Height | 10.75 |
Width | 11 |
Depth | 0.75 |
Details
Material | Plastic |
Color | White |
Description
Display your photos and cherished memories with this wall mounted and freestanding collage photo frame. This frame is composed of plastic with modern edging for a contemporary look. This chic, vertical and horizontal frame is perfect for displaying photos, certificates, art paintings, or postcards. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Easy to use, turn the metal fastener to unlock the frame and back cover, take out the film, put in the photo and put back to close. Then use the brackets on the back of the frame to mount it. Decorate your home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Wing Nut, 1/4-20 18-8 S/S (FA95049)
- MINUTE MAN ANCHORS Minute Man Anchors 3020 Steel Mobile Home Piers - 20" to 22" (3020)
- MANHATTAN COMFORT Warren Tall Bookcase 1.0, White with Black Feet (178AMC205)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- AZAR DISPLAYS Clear Acrylic 14'' x 11'' Magnetic U-Frame, 2PK (129948-GS-2PK)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- OXFORD Certificate Holder, 11 1/4 X 8 3/4, Black, 5PK (29900055BGD)
- AZAR DISPLAYS Clear Acrylic 4'' x 6'' Adhesive U-Frame, 2PK (122010-GS-2PK)
- SECO Locking Poster Case, 8.5" x 11", Black (LCASE8511BLACK)
- SECO 24 x 36 in. Front Load Easy Open Snap Poster-Picture Black Aluminum Frame (SE475933)
- Fabulaxe Picture and Document Frames