Shop All Picture and Document Frames
Fabulaxe
Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 8 Pictures Multiple Sized
Mfr # QI004488.WT
Zoro # G404965797
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.75
- Height 17.75
- Depth 1.25
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabulaxe
- MFR # QI004488.WT
- Zoro # G404965797
- UPC # 651355044883
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Width | 19.75 |
Height | 17.75 |
Depth | 1.25 |
Details
Material | Plastic |
Color | White |
Description
Display your photos and cherished memories with this wall mounted collage photo frame. This frame is composed of plastic with modern edging for a contemporary look. This chic, vertical and horizontal frame is perfect for displaying photos, certificates, art paintings, or postcards. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, office, hallway and staircase. Easy to use, turn the metal fastener to unlock the frame and back cover, take out the film, put in the photo and put back to close. Then use the brackets on the back of the frame to mount it. Decorate your home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Vinyl/Metal (493P20)
- BIBB HOME 12 Piece Egyptian Cotton Towel Set - Solid Aqua (12PCTOWSOLAQ)
- FLETCHER-TERRY Flexi Points Changeable Artwork (54008955)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-10-CARD-TN-GG)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- AZAR DISPLAYS Wall Mount Plastic Snap Poster Frame 8.5'' x 11'' Portrait/Landscape Sign Holder Frame, 4PK (300336-BLK-4PK)
- SIXTREES Sixtrees WD237114 11 x 14 in. Berkley Wall Hanging Frame; Black (WD237114)
- UNIVERSAL Frame, 8.5"X11", Documnt, MetallicSilver (UNV76853)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- KNAPE & VOGT Knape & Vogt Kv8419 B26 26 In. Self-Closing Full Extension With Overtravel Drawer Slide - Anochrome (KV8419 B26)
- AZAR DISPLAYS Wall Mount Plastic Snap Poster Frame 30'' x 40'' Portrait/Landscape Sign Holder Frame (300348-BLK)
- Fabulaxe Picture and Document Frames