Shop All Picture and Document Frames
Fabulaxe
Modern Wall Mounted Collage Picture Holder Multi Photo Frame for 6 Pictures 4 x 6 Inch Home Text
Mfr # QI004491.WT
Zoro # G304965842
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 16.25
- Width 19
- Material Plastic
- Depth 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004491.WT
- Zoro # G304965842
- UPC # 651355044913
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Height | 16.25 |
Width | 19 |
Depth | 0.75 |
Details
Color | White |
Material | Plastic |
Description
Display your photos and cherished memories with this wall mounted collage photo frame. This frame is composed of plastic with modern edging for a contemporary look. This chic, vertical and horizontal frame is perfect for displaying photos, certificates, art paintings, or postcards. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, office, hallway and staircase. Easy to use, turn the metal fastener to unlock the frame and back cover, take out the film, put in the photo and put back to close. Then use the brackets on the back of the frame to mount it. Decorate your home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART White Feather & Down Comforter, Full/Queen (MS004222)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Brushed Nickel (615110175)
- STAR WARS Gemmy Multicolored Airdorable The Child Table Top Decoration (119275)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 90-130", Oil Rubbed Bronze (KN75352NP)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- NUDELL Frame, Leatherette, Plastic Face, 8-1/2"x11", 2/PK, Black PK (NUD21202)
- C-LINE PRODUCTS Holder, Photo, 4"x6", PK50 (52564)
- AZAR DISPLAYS Floating Acrylic Gallery Wall Set of Four Floating Frames, Black, 8.5 in. x 11 in. Graphic Size, 4PK (105514-BLK-4PK)
- HOMEROOTS 12 x 24 in. Rustic Farmhouse Light Aqua Blue Wood Picture Frame (386510)
- KNAPE & VOGT Knape & Vogt Kv8417 B20 20 In. Self-Closing 100 Lb. Full Extension Drawer Slide - Anochrome (KV8417 B20)
- SECO Locking Poster Case, 30" x 40", Black (LOCKINGCASE3040BL)
- Fabulaxe Picture and Document Frames