Shop All Picture and Document Frames
Fabulaxe
Modern Star Shape Black Metal Decor Photo Frame for Tabletop Display, 4 x 4
Mfr # QI004498.BK.S
Zoro # G605831334
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size Small
- Height 8.75
- Width 7.75
- Depth 1.5
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004498.BK.S
- Zoro # G605831334
- UPC # 651355038608
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | Small |
Height | 8.75 |
Width | 7.75 |
Depth | 1.5 |
Details
Material | Metal |
Color | Black |
Description
Display your photos and cherished memories with this tabletop photo frame. This chic, frame is perfect for displaying photos, art paintings, or postcards. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Decorate your table and home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Miren Mid-Century Modern Light Oak and Dark Grey 5-Drawer Chest (148-8255)
- ZORO SELECT Clock, Black Case, Analog, 12 hr. Format (E56BAQD304G)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6230B)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- NUDELL Leatherette Frame 8.5x11 Black, PK2 (21202)
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49218)
- AZAR DISPLAYS Clear Acrylic 4'' x 6'' Magnetic U-Frame, 2PK (129910-GS-2PK)
- BLUEPRINTS 8.5x11 Walnut Wood Certificate Picture Frame - Gallery Collection (BL92390)
- ACCO Bulletin Board23X35Wdfrm (35-380352Q)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- Fabulaxe Picture and Document Frames