Shop All Patio Dining Chairs & Stools
Fabulaxe
Modern Plastic Outdoor Dining Chair with Open Curved Back, Black, PK 4
Mfr # QI004227.BK.4
Zoro # G304185479
original price:
$281.99
7% off
new price: $259.99
/pk 4, $65.00/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 23.5
- Height 32
- Depth 16.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004227.BK.4
- Zoro # G304185479
- UPC # 651355035126
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 23.5 |
Height | 32 |
Depth | 16.75 |
Length | 16.75 |
Details
Color | Black |
Material | Plastic |
Weight Capacity | 8.5 |
Description
Embrace classic mid-century modern style with the timeless plastic dining chair. Crafted with a one-piece molded plastic chair seat, arms, back, and legs this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish. Features, stackable design; stack up to four chairs to save space in your home. Non-scratch leg caps will protect your floor from scratches and keep the chair evenly leveled. These arm chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, modern, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Maxcold Ice Gel Pack (25076)
- A & I PRODUCTS Micro-Rib V-Belt (26.0") 11.5" x3.5" x0.5" (A-260J6)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-8X10)
- TEXAS HAYNET Heavy Gauge Round Bale Hay Net (3706)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Yellow (QI004228.YL)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Curved Back, Black (QI004227.BK)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue (QI004226.BL)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Curved Back, Yellow, PK 4 (QI004227.YL.4)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Red (QI004228.RD)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue, PK 4 (QI004226.BL.4)
- COOLAROO Coolaroo 450540 13 ft. 1 in. x 13 ft. 1 in. Butterfly Gazebo; Charcoal (450540)
- Fabulaxe Patio Furniture