Shop All Dining Room Chairs
Fabulaxe
Modern Plastic Dining Chair Open Back with Beech Wood Legs, Yellow
Mfr # QI004222.YL
Zoro # G304185288
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Length 19
- Width (In.) 19.75
- Depth (In.) 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004222.YL
- Zoro # G304185288
- UPC # 651355034129
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Length | 19 |
Width (In.) | 19.75 |
Depth (In.) | 19 |
Height (In.) | 29.25 |
Details
Material | Plastic |
Color | Yellow |
Weight | 8.75 |
Description
Embrace classic mid-century modern style with the timeless plastic dining chair. Crafted with a one-piece molded plastic chair seat, arms, and back this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish. Non-scratch leg caps will protect your floor from scratches and keep the chair evenly leveled. These arm chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, modern, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- KENSINGTON Footrest, 17-3/4" x 14x3", Plastic Gray (K56152US)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- SPACE SOLUTIONS 3 Drawer File Cabinet, Black, Letter (18573)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Red (QI004222.RD)
- FABULAXE Modern Plastic Dining Chair Windsor Design with Beech Wood Legs, White (QI004223.WT)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, White, PK 4 (QI003746.WT.4)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, White (QI003746.WT)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, Black (QI003746.BK)
- FABULAXE Modern Plastic Dining Chair with Ladderback Design, Red, PK 4 (QI004225.RD.4)
- BAXTON STUDIO Toulan White Faux Leather Upholstered Stainless Steel Dining Chair, PK2 (117-6318)
- Fabulaxe Dining Room Chairs