Shop All Picture and Document Frames
Fabulaxe
Modern Metal Floating Tabletop Square Photo Picture Frame w/Glass Cover and Easel Stand, Black 4 x 4
Mfr # QI004066.BK.S
Zoro # G504177274
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.5
- Material Metal
- Height 6
- Width 6.75
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004066.BK.S
- Zoro # G504177274
- UPC # 651355231948
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Depth | 0.5 |
Height | 6 |
Width | 6.75 |
Length | 0.5 |
Details
Material | Metal |
Color | Black |
Weight | 0.5 |
Description
Display your photos and cherished memories with this tabletop photo frame. This frame is composed of pressed glass with modern gold metal edging for a contemporary look. This chic, vertical frame is perfect for displaying photos, certificates, specimens, art paintings, postcards, leaves, or pressed flowers. Ideal for birthday, wedding, graduation, and baby gifts. Each size holds up to the largest size, but would also look good with smaller photos since the glass can stay empty. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Easy to use, push down metal fastener to unlock the 2 glasses, slide out the glass and put in the photo and slide back to close. Decorate your table and home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- LUXOR Crank Adjustable, Stand Up Desk, 60" (STANDCF60-BK/BO)
- DECKO BATH PRODUCTS Die Cast Wall Soap Dish (38000)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- H2H Frame Bamboo Waikiki 4x6 (H2718161)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame (Q560YL)
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49215)
- SOUTHWIRE Wobblelight32 220W LED (111303LED)
- AZAR DISPLAYS Clear Acrylic Magnetic Photo Frame Block 3.5'' x 5'' Vertical/Horizontal (104432)
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Blue (SN1117BLUE)
- Fabulaxe Picture and Document Frames