Shop All Picture and Document Frames
Fabulaxe
Modern Metal Floating Tabletop Photo Picture Frame with Glass Cover and Easel Stand, Black 5 x 7
Mfr # QI004066.BK.L
Zoro # G904177256
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.75
- Depth 0.5
- Material Metal
- Height 9
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004066.BK.L
- Zoro # G904177256
- UPC # 651355231924
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Width | 6.75 |
Depth | 0.5 |
Height | 9 |
Length | 0.5 |
Details
Material | Metal |
Color | Black |
Weight | 1 |
Description
Display your photos and cherished memories with this tabletop photo frame. This frame is composed of pressed glass with modern gold metal edging for a contemporary look. This chic, vertical frame is perfect for displaying photos, certificates, specimens, art paintings, postcards, leaves, or pressed flowers. Ideal for birthday, wedding, graduation, and baby gifts. Each size holds up to the largest size, but would also look good with smaller photos since the glass can stay empty. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Easy to use, push down metal fastener to unlock the 2 glasses, slide out the glass and put in the photo and slide back to close. Decorate your table and home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 x 3 26" Equalizer Slide (25 1/2" opening) in Soft Maple PR (9050M)
- FLASH FURNITURE Wooden 5 Section School Coat Locker with Bench (MK-LCKR001-GG)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Perwinkle (1300)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- BAMBOO54 Bamboo Fifty Four 1686 Frame Bamboo Root burnt 11 x 14 (1686)
- LORELL Wide Frame 24" x 36" Frame Size Rectangle Wall Mountable (49211)
- SCOTCH Frame, Display Pocket, Clear (WL854C)
- ELECTRIDUCT Clip-It Strip 24" Magnetic Note and Paper Holder- Aluminum (HM-CSA-24)
- PERFECT CASES Perfect Cases PCFRM-D2PM 8.5 x 11 in. Single Diploma Frame with Engraving for Diploma (PCFRM-D2PM)
- C-LINE PRODUCTS Magnetic Safety Striped Document Frame, Assorted, 6" x 9", PK80 (44269)
- Fabulaxe Picture and Document Frames