Shop All Accent Chairs
Fabulaxe
Modern Fabric Patchwork Chair w/Wooden Legs for Kitchen, Dining Room, Entryway, Living Room, Single
Mfr # QI004328
Zoro # G204185364
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 8.25
- Color Multicolor
- Material Wood, Fabric
- Depth 20
- Height 32.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004328
- Zoro # G204185364
- UPC # 651355043282
- Country of Origin China
- Category Accent Chairs
Dimensions
Depth | 20 |
Height | 32.5 |
Width | 18 |
Length | 20 |
Details
Weight Capacity | 8.25 |
Color | Multicolor |
Material | Wood, Fabric |
Description
This Accent chair has a unique, bright, colorful fabric that makes it comfortable to sit on it. The modern style matches any room decor and it can be used to decorate virtually any space. The seat is fully covered with fabric which includes the seat front, back, and bottom, and the legs are wooden.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (17545)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Navy Blue, PK4 (8505)
- TRUE Door Cord (984042)
- FABULAXE Pink Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4 (QI004061.PK.4)
- FABULAXE Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, Grey (QI004325.GY)
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- FABULAXE Mid-Century Modern Style Stackable Plastic Molded Arm Chair with Entangled Open Back, Black (QI003750.BK)
- FABULAXE Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, Black and White (QI004325.BW)
- FABULAXE Mid-Century Modern Style Stackable Plastic Molded Arm Chair with Entangled Open Back, White, PK 4 (QI003750.WT.4)
- BAXTON STUDIO Florent Beige Upholstered Black Finished Chaise Lounge (157-9701)
- Fabulaxe Accent Chairs