Shop All Accent Chairs
Fabulaxe
Modern Fabric Patchwork Chair w/Wooden Legs for Kitchen, Dining Room, Entryway, Living Room, PK 4
Mfr # QI004328.4
Zoro # G004185229
product price: $379.99
/pk 4, $95.00/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 9
- Color Multicolored
- Material Wood, Fabric
- Length 20
- Depth 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004328.4
- Zoro # G004185229
- UPC # 651355036086
- Country of Origin China
- Category Accent Chairs
Dimensions
Length | 20 |
Depth | 20 |
Width | 18 |
Height | 32.5 |
Details
Weight Capacity | 9 |
Color | Multicolored |
Material | Wood, Fabric |
Description
This Accent chair has a unique, bright, colorful fabric that makes it comfortable to sit on it. The modern style matches any room decor and it can be used to decorate virtually any space. The seat is fully covered with fabric which includes the seat front, back, and bottom, and the legs are wooden.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- LOGO BRANDS Kentucky Puff Pillow (159-813)
- GLOBAL INDUSTRIAL Mobile Lectern, Mahogany (248630MH)
- BOSS Black Guest Chair, 23" W 24" L 34" H, No Arms, Molded Foam, Fabric Upholstery Seat (B9539)
- FABULAXE Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, Grey (QI004325.GY)
- FABULAXE Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, White (QI004325.WT)
- FABULAXE Pink Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4 (QI004061.PK.4)
- FABULAXE White Patchwork Fabric Chair with Wooden Legs for Kitchen, Dining Room, Entryway, Living Room (QI004230)
- FABULAXE Beige Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4 (QI004061.BG.4)
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Anodized Nickel Finish and Graph Ruby Seat (40018AN016)
- Fabulaxe Accent Chairs