Shop All Accent Chairs
Fabulaxe
Modern Fabric Patchwork Chair w/Wooden Legs for Kitchen, Dining Room, Entryway, Living Room, PK 2
Mfr # QI004328.2
Zoro # G404185324
original price:
$191.99
11% off
new price: $168.99
/pk 2, $84.50/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 9
- Material Wood, Fabric
- Color Multicolored
- Length 20
- Height 32.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004328.2
- Zoro # G404185324
- UPC # 651355036079
- Country of Origin China
- Category Accent Chairs
Dimensions
Length | 20 |
Height | 32.5 |
Depth | 20 |
Width | 18 |
Details
Weight Capacity | 9 |
Material | Wood, Fabric |
Color | Multicolored |
Description
This Accent chair has a unique, bright, colorful fabric that makes it comfortable to sit on it. The modern style matches any room decor and it can be used to decorate virtually any space. The seat is fully covered with fabric which includes the seat front, back, and bottom, and the legs are wooden.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDLER Bar Stool Swivel - 7 Inch Square (100107)
- GMS GMS:GMS KIK Cyl - 26D - 5 TP - KW1 (GMS-K001-KW-26D-A2)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- PURDY Purdy 144770014 12 x 0.75 in. Core Jumbo Mini Roller Cover Frame (178401)
- FABULAXE Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, White (QI004325.WT)
- FABULAXE Pink Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair (QI004061.PK)
- FABULAXE Beige Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4 (QI004061.BG.4)
- FABULAXE Pink Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4 (QI004061.PK.4)
- FABULAXE Mid-Century Modern Style Stackable Plastic Molded Arm Chair with Entangled Open Back, Black (QI003750.BK)
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- MANHATTAN COMFORT Curl Swivel Accent Chair in Red and Polished Chrome (AC040-RD)
- Fabulaxe Accent Chairs