Shop All Accent Furniture and Storage
Fabulaxe
Modern Display Wooden Console Bar Serving Table with 4 Tiered Open Shelves, Brown
Mfr # QI004486.BN
Zoro # G310083523
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19.75"
- Overall Height 72"
- Frame Material PB wood
- Overall Width 39.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004486.BN
- Zoro # G310083523
- UPC # 651355038509
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 19.75" |
Overall Height | 72" |
Overall Width | 39.5" |
Details
Frame Material | PB wood |
Color | Brown |
Description
This bar console counter is the perfect for bartenders or party serving station, for your home wine celler room or your upcoming event, easy to assemble and unassembled for your next occasionally use, minimal storage capacity required when unassembled. Proudly display wine bottles, wine racks, flowerpots, vases, and centerpieces. Perfect use for bar serving table, wine room table and bartender serving table. Featuring 4 open shelves for optimum space and storage, the minimalist contemporary design of this bar console counter will conserve space in your living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GR-GG)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Black, Letter (17649)
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK4 (BS24BLUESET)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Alabaster, Vinyl (493P08)
- FABULAXE Modern Display Metal Console Table with Open Shelfs, for Dining, Entryway and Hallway, Black (QI004189.BK)
- FABULAXE Modern Display Metal Console Table with Open Shelf, for Dining, Entryway and Hallway, Black (QI004187.BK)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, Brown (QI004485.BN)
- FABULAXE Modern Display Metal Console Table, for Dining, Entryway and Hallway, Black (QI004188.BK)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, White (QI004485.WT)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- BAXTON STUDIO Miren Mid-Century Modern Light Oak and Dark Grey 5-Drawer Chest (148-8255)
- Fabulaxe Accent Furniture and Storage