Shop All Accent Furniture and Storage
Fabulaxe
Modern Display Metal Console Table with Open Shelf, for Dining, Entryway and Hallway, Black
Mfr # QI004187.BK
Zoro # G604185391
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 12
- Color Black
- Depth 12
- Height 31.5
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004187.BK
- Zoro # G604185391
- UPC # 651355041875
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 12 |
Height | 31.5 |
Length | 12 |
Width | 31.5 |
Details
Weight Capacity | 12 |
Color | Black |
Material | Stainless Steel |
Description
This Console Table is the perfect addition to your living room, office, bedroom or entryway. Proudly display magazines and more on the top. Featuring two open shelves for optimum space and storage, the Minimalist, Contemporary design of this console table will conserve space in your living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 32in H, Black, PK2 (3210)
- CORTECH Razorback Chair, Green (86484GN)
- TRADEMARK FINE ART Susan S. Barmon 'White And Crystal Blue Callas 2' Canvas Art, 35x47 (ALI34432-C3547GG)
- VICTOR TECHNOLOGY 28 in D, 36 in W, Yes H, Black (DCX650)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, Brown (QI004485.BN)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, White (QI004485.WT)
- FABULAXE Modern Display Metal Console Table, for Dining, Entryway and Hallway, Black (QI004188.BK)
- FABULAXE Modern Display Metal Console Table with Open Shelfs, for Dining, Entryway and Hallway, Black (QI004189.BK)
- CAROLINA COTTAGE Carolina Cottage CF4234NMANTBK Edvin Console; Natural & Black - 9.5 x 42 x 34.25 in. (CF4234NMANTBK)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC8PKWH)
- SCOTCH Cover Sofa 41 X 131In (8040)
- Fabulaxe Accent Furniture and Storage