Shop All Accent Furniture and Storage
Fabulaxe
Modern Display Metal Console Table, for Dining, Entryway and Hallway, Black
Mfr # QI004188.BK
Zoro # G704185222
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 10.2
- Material Stainless Steel
- Color Black
- Width 31.5
- Height 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fabulaxe
- MFR # QI004188.BK
- Zoro # G704185222
- UPC # 651355041882
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 31.5 |
Height | 35.5 |
Length | 12 |
Depth | 12 |
Details
Weight Capacity | 10.2 |
Material | Stainless Steel |
Color | Black |
Description
This Console Table is the perfect addition to your living room, office, bedroom or entryway. Proudly display magazines and more on the top. Featuring one shelve for optimum space and storage, the minimalist contemporary design of this console table will conserve space in your living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64127)
- FLASH FURNITURE 32" Black Ladder Back Swivel Metal Barstool (XU-6F8B-LADSWVL-BLKV-GG)
- CLEANREST Mattress Encasement, Queen 60x80x9-18 (845168015493)
- MITYLITE Black Plastic Folding Chair, Black Frame (SWIFTSET FOLDING)
- FABULAXE Modern Display Metal Console Table with Open Shelf, for Dining, Entryway and Hallway, Black (QI004187.BK)
- FABULAXE Modern Display Metal Console Table with Open Shelfs, for Dining, Entryway and Hallway, Black (QI004189.BK)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, Brown (QI004485.BN)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, White (QI004485.WT)
- ALATERRE FURNITURE Rustic - Reclaimed Oval Coffee Table, Driftwood (ARSA1625)
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- BASICWISE Vintage Brown Coat Rack Hall Tree with Storage for Entryway With 10 Hooks and Storage (QI004377)
- Fabulaxe Accent Furniture and Storage