Shop All Picture and Document Frames
Fabulaxe
Modern Circle Shape Black Metal Decor Photo Frame for Tabletop Display, 6 x 8
Mfr # QI004499.BK.L
Zoro # G605831266
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size Large
- Width 9
- Height 9
- Material Metal
- Depth 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004499.BK.L
- Zoro # G605831266
- UPC # 651355044999
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | Large |
Width | 9 |
Height | 9 |
Depth | 1.5 |
Details
Material | Metal |
Color | Black |
Description
Display your photos and cherished memories with this tabletop photo frame. This chic, frame is perfect for displaying photos, art paintings, or postcards. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Decorate your table and home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Outdoor Stack Barstools w/ Flex Material, 2PK (2-JJ-092H-B-GG)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- FLASH FURNITURE Metal Barstool w/Swivel Bucket Seat (XU-F-125-GG)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- OATEY 0.62 x 18 in. 14 gal Hyco Bar (238568)
- AZAR DISPLAYS Clear Acrylic 2'' x 7'' Magnetic U-Frame, 2PK (129907-GS-2PK)
- SECO 24 x 36 in. Front Load Easy Open Snap Poster-Picture Black Aluminum Frame (SE475933)
- ELECTRIDUCT Clip-It Strip 24" Magnetic Note and Paper Holder- Aluminum (HM-CSA-24)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- Fabulaxe Picture and Document Frames