Shop All Picture and Document Frames
Fabulaxe
Modern Circle Shape Black Metal Decor Photo Frame for Tabletop Display, 5 x 7
Mfr # QI004499.BK.M
Zoro # G105831339
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size Medium
- Width 7.5
- Depth 1.5
- Height 7.5
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004499.BK.M
- Zoro # G105831339
- UPC # 651355038622
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | Medium |
Width | 7.5 |
Depth | 1.5 |
Height | 7.5 |
Details
Color | Black |
Material | Metal |
Description
Display your photos and cherished memories with this tabletop photo frame. This chic, frame is perfect for displaying photos, art paintings, or postcards. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Decorate your table and home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- FLASH FURNITURE 14 Queen Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-Q-GG)
- MCR SAFETY Safety Glasses, Clear Lens, Clear Frame (CL210)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- TIMELESS FRAMES Timeless Frames 78198 Studio Black Wall Frame; 8 x 10 in. (78198)
- TIMELESS FRAMES Timeless Frames 42072 8 x 10 in. Ashland Photo Frame; Walnut (42072)
- TIMELESS FRAMES Timeless Frames 78128 Huntley Walnut Wall Frame; 12 x 18 in. (78128)
- ELECTRIDUCT Heavy-Duty 30" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-30D-SL)
- GOURMETGALLEY PSH12-12-48 12 in. Wood Shim; 12 Pack (GO585302)
- UNIVERSAL Universal Clear Self-Standing Frame for 5 x 7 Insert, 3/Pack, Clear (UNV76850***)
- Fabulaxe Picture and Document Frames