Shop All Picture and Document Frames
Fabulaxe
Modern Circle Shape Black Metal Decor Photo Frame for Tabletop Display, 4 x 6
Mfr # QI004499.BK.S
Zoro # G605831280
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size Small
- Depth 1.5
- Height 6
- Width 6
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004499.BK.S
- Zoro # G605831280
- UPC # 651355038615
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | Small |
Depth | 1.5 |
Height | 6 |
Width | 6 |
Details
Material | Metal |
Color | Black |
Description
Display your photos and cherished memories with this tabletop photo frame. This chic, frame is perfect for displaying photos, art paintings, or postcards. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Decorate your table and home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 27" W, White, Vinyl (493N76)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - White (1300)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (64217150155)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, No Arms, Black (BR-HPDHCH-RG-T0-A0-RC-BLK)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- NUDELL Deluxe Document Frame 8.5x11 Black (17081)
- KNAPE & VOGT Knape & Vogt Kv8419 B26 26 In. Self-Closing Full Extension With Overtravel Drawer Slide - Anochrome (KV8419 B26)
- FLETCHER-TERRY Framers Points Permanent Assembly (54000000)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, White (SN2436WHITE)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- ELECTRIDUCT Heavy-Duty 15" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-15D-SL)
- Fabulaxe Picture and Document Frames