Shop All Accent Chairs
Fabulaxe
Modern Black and White Patchwork Fabric Chair with Wooden Legs, PK 4
Mfr # QI004230.4
Zoro # G204177291
product price: $467.99
/pk 4, $117.00/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 8.25
- Material Fabric
- Color Multicolor
- Length 18
- Width 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004230.4
- Zoro # G204177291
- UPC # 651355034426
- Country of Origin China
- Category Accent Chairs
Dimensions
Length | 18 |
Width | 20 |
Height | 32.5 |
Depth | 18 |
Details
Weight Capacity | 8.25 |
Material | Fabric |
Color | Multicolor |
Description
This Accent chair has a unique, bright, colorful fabric that makes it comfortable to sit on it. The modern style matches any room decor and it can be used to decorate virtually any space. The seat is fully covered with fabric which includes the seat front, back, and bottom, and the legs are wooden.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Red (SN1824RED)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Hope' Canvas Art, 14x14 (ALI37474-C1414GG)
- R & R TEXTILE Bath Towel, 22x44 In., White, PK12 (62200)
- HARTFORD Double Pedestal Desk (IMHF680)
- FABULAXE Pink Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair (QI004061.PK)
- FABULAXE Pink Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4 (QI004061.PK.4)
- FABULAXE Beige Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4 (QI004061.BG.4)
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- FABULAXE Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, Grey (QI004325.GY)
- FABULAXE Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, Black and White (QI004325.BW)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Black Wrinkle Finish and Graph Chalice Seat (40018BW019)
- Fabulaxe Accent Chairs