Shop All Accent Chairs
Fabulaxe
Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, White
Mfr # QI004325.WT
Zoro # G204180710
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 9
- Material Wood, Fabric
- Height 31
- Width 24
- Depth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fabulaxe
- MFR # QI004325.WT
- Zoro # G204180710
- UPC # 651355043251
- Country of Origin China
- Category Accent Chairs
Dimensions
Height | 31 |
Width | 24 |
Depth | 24 |
Length | 24 |
Details
Weight Capacity | 9 |
Color | White |
Material | Wood, Fabric |
Description
Embrace classic mid-century modern style with the timeless plastic shell dining rocking chair design. Crafted with a one-piece molded plastic chair seat and back covered with fabric, this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic, the chair seat is ergonomically molded to with bend resistant back support. Assembly is easy; the wooden solid beech rocking legs come pre-assembled, so you will only need to screw them into place. These armless chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kids rooms, nurseries, baby rooms, dinette, dining room, living room, study, or home office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Mulberry 35.9" Open Double Hanging Wardrobe Closet in Tatiana Midnight Blue (161GMC4)
- SAFAVIEH Amherst Round Area RugWheat & Beige 5 x 5 ft. (AMT423S-5R)
- FLASH FURNITURE Mesh Task Chair, 21-, Adjustable, Back, Seat, Frame: Gray (H-2376-F-GY-ARMS-GG)
- INFINITY INSTRUMENTS Prosaic White, Clock (90/1202)
- FABULAXE Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, Grey (QI004325.GY)
- FABULAXE Pink Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair (QI004061.PK)
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- FABULAXE White Patchwork Fabric Chair with Wooden Legs for Kitchen, Dining Room, Entryway, Living Room (QI004230)
- FABULAXE Beige Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4 (QI004061.BG.4)
- FABULAXE Mid-Century Modern Style Stackable Plastic Molded Arm Chair with Entangled Open Back, White, PK 4 (QI003750.WT.4)
- MANHATTAN COMFORT Hollywood Lounge Accent Chair in White and Polished Chrome (Set of 2) (2-AC050-WH)
- Fabulaxe Accent Chairs